Steel Boring Bar, A40T SVQCL16, for VC 3 Inserts, Left-Hand

  • Mfr # 261345 40/16

  • Zoro # G614820640


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Size
40/16
Max. Bore Dia.
3 x D
Insert Assignment
right-hand and neutral
Setting Angle
107.5 Angle
Min. Pre-Drill Diameter Dmin
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261345 40/16
Zoro #
G614820640
UPC #
-
Country of Origin
Austria

Dimensions

Size
40/16
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
49 mm
Clamping Height
39 mm
Insert Size
16 mm
Shank Dia.
40 mm
Head Length
40 mm
Overall Length
300 mm
Free Length
160 mm

Details

Insert Assignment
right-hand and neutral
Setting Angle
107.5 Angle
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Center Offset
27 mm
Item
Boring bar
Shim
269005 8
Standards
DIN 8024
Cutting Direction
Left-Hand
Shank Type
Boring bar
ISO Number
A40T SVQCR/L16
Shim screw
269013 2
Application
Internal longitudinal turning

Description

Boring bar steel 40/16 mmStandard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T SVQCR/L16 Setting angle k: 107.5 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 49 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.