Steel Boring Bar, A40T SVQCR16, for VC 3 Inserts, Right-Hand

  • Mfr # 261344 40/16

  • Zoro # G214820736


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Size
40/16
Insert Assignment
left-hand and neutral
Insert Size
16 mm
Min. Pre-Drill Diameter Dmin
49 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261344 40/16
Zoro #
G214820736
UPC #
-
Country of Origin
Austria

Dimensions

Size
40/16
Insert Size
16 mm
Min. Pre-Drill Diameter Dmin
49 mm
Overall Length
300 mm
Shank Dia.
40 mm
Head Length
40 mm
Free Length
160 mm
Clamping Height
39 mm
Max. Bore Dia.
3 x D

Details

Insert Assignment
left-hand and neutral
Coolant Through
Yes
Shim screw
269013 2
Center Offset
27 mm
Item
Boring bar
Insert Shape
35 Degrees Diamond
Cutting Direction
Right-Hand
Application
Internal longitudinal turning
Shim
269005 8
ISO Number
A40T SVQCR/L16
Standards
DIN 8024
Setting Angle
107.5 Angle
Shank Type
Boring bar

Description

Boring bar steel 40/16 mmStandard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T SVQCR/L16 Setting angle k: 107.5 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 49 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.