Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A40T SVUBR16, for VB 3 Inserts, Right-Hand

  • Mfr # 261132 40/16

  • Zoro # G714820359


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Size
40/16
Shim
269005 8
Application
Internal longitudinal turning
Overall Length
300 mm
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261132 40/16
Zoro #
G714820359
UPC #
-
Country of Origin
Austria

Dimensions

Size
40/16
Overall Length
300 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
49 mm
Cutting Width
16 mm
Shank Dia.
40 mm
Insert Size
16 mm
Free Length
160 mm
Clamping Height
39 mm
Head Length
40 mm

Details

Shim
269005 8
Application
Internal longitudinal turning
Center Offset
27 mm
Item
Boring bar
Shim screw
269013 2
Setting Angle
93 Angle
Coolant Through
Yes
Cutting Direction
Right-Hand
Shank Type
Boring bar
ISO Number
A40T SVUBR/L16
Insert Shape
35 Degrees Diamond

Description

Boring bar, steel 40/16 mmStandard: Works standard Shank Diameters: 40 mm ISO code toolholder: A40T SVUBR/L16 Setting angle k: 93 degrees suitable indexable insert: VB 1604 Minimum pre-drill Diametermin: 49 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.