
Thread Milling Insert for Internal Threads, 60 Degree, 0, 5-1, 5mm Pitch
Mfr # 218122 0,5-1,5
Zoro # G616121486
product price: $27.99
/eaKey Features
Insert Size
11 mm
Grade
HB7720
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Coating
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218122 0,5-1,5
Zoro #
G616121486
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
11 mm
Details
Grade
HB7720
Item
Cutter insert for milling
Pitch
0.5-1.5 mm
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Coating
TiCN
Number of Teeth
1
Full Profile
No
For Threads
M16x0.5; M16x0.75; M16x1.0; M17x1.25; M17x1.5
Flank Angle
60°
Max. Thread Pitch
1,5 mm
Thread profile
Partial profile
Thread Pitch
0.5 - 1.5 mm
Description
Version: Insert size 11. Application: For metric internal threads with 60 deg. flank to DIN / ISO R 262 DIN 13. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.03 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.