Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Insert for Internal Threads, 60 Degree, 2, 5-3, 5mm Pitch

  • Mfr # 218124 2,5-3,5

  • Zoro # G416121488


product price: $30.95
/ea

Key Features

Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Coating
TiCN
Insert Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218124 2,5-3,5
Zoro #
G416121488
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16 mm

Details

Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Item
Cutter insert for milling
Coating
TiCN
Pitch
2.5-3.5 mm
Full Profile
No
Thread Pitch
2.5 - 3.5 mm
Max. Thread Pitch
3,5 mm
Flank Angle
60°
Number of Teeth
1
For Threads
M40x2.5; M41x3; M42x3.5
Thread profile
Partial profile

Description

Version: Insert size 16. Application: For metric internal threads with 60 deg. flank to DIN / ISO R 262 DIN 13. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.