Zoro Homepage

Thread Milling Insert for Internal Threads, 60 Degree, 2, 5-4, 0mm Pitch

  • Mfr # 218122 2,5-4,0

  • Zoro # G116121498


product price: $27.99
/ea

Key Features

Coating
TiCN
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Insert Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218122 2,5-4,0
Zoro #
G116121498
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11 mm

Details

Coating
TiCN
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Pitch
2.5-4.0 mm
Item
Cutter insert for milling
Max. Thread Pitch
4 mm
For Threads
M30x2.5; M30x3
Thread Pitch
2.5 - 4 mm
Number of Teeth
1
Flank Angle
60°
Full Profile
No
Thread profile
Partial profile

Description

Version: Insert size 11. Application: For metric internal threads with 60 deg. flank to DIN / ISO R 262 DIN 13. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.