Zoro Homepage

Tool Clip with 10 mm Diameter for Perforated Boards

  • Mfr # 955655 10

  • Zoro # G211470149


product price: $9.19
/ea

Key Features

Series
Easyfix
Clamp Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955655 10
Zoro #
G211470149
UPC #
-
Country of Origin
Germany

Dimensions

Clamp Dia.
10 mm

Details

Item
Clamping toolholder
Series
Easyfix

Description

Tool Clip with 10 mm Diameter for Garant Easyfix Perforated Boards. Version: Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Note: Can be inserted without base plate. Number of clamps per base plate: 1 Clamping range Dia: 10 - 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.