Zoro Homepage

XTOUCH 3D Edge Finder, Digital, with Contact Point Diameter 4 mm

  • Mfr # 359450 4

  • Zoro # G515324834


product price: $2,199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359450 4
Zoro #
G515324834
UPC #
-
Country of Origin
Germany

Description

Possibility to transfer the measured values in combination with GARANT Xconnect No. 359455 1. Suitable only for Siemens and Heidenhain controllers. The machine requires a functioning USB port on the control panel. High accuracy and linearity. For fully automatic determination of component zero-points, measurement of lengths, bore Centers, reference edges and axial alignment. Convenient and simple concentricity adjustment. Large working range in all directions x, y, z = 7 mm. Compact metal body. Dust-tight and watertight = IP67. Predetermined breaking point. Simple menu navigation. Quick commissioning without hardware changeover and service engineer use. No need to interfere with the machine tool operating system! Minimisation of rejects. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight, also completely protected against touching. Application: Automatic transmission of the measured values into the machine control by GARANT Xconnect No. 359455 1. For fully automatic determination of component zero-points, measurement of lengths, bore Centers, reference edges and axial alignment. Manual operation without wireless transmission without XCONNECT is also possible. Supplied with: Supplied with battery CR2 and contact point No. 359505 size 4. Optional extras: XCONNECT data memory stick No. 359455 1. Note: Suitable contact point No. 359505 4. The item is permanently installed on a machine and can only be used on another machine through another cycle request. IP Index of Protection: IP 67 Shank Dia: 16 mm Scale divisions: 0.005 mm Measuring accuracy: < 0.01 mm Displacement travel x, y, z respectively: 7 mm Body length: 82 mm Body depth: 39 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.