Decorative Outdoor Artificial Faux Stone Rock, Garden Patio Granite Grey Stone, Monument Shaped

  • Mfr # QI004607

  • Zoro # G210211194


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Total Length
15.75"
Depth
15.75
Width
19.75
Height
15.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004607
Zoro #
G210211194
UPC #
651355046078
Country of Origin
China

Dimensions

Total Length
15.75"
Depth
15.75
Width
19.75
Height
15.75"
Length
15.75

Details

Item
Garden Essentials
Material
Fiberglass
Color
Grey
Shape
Monument
Option
Monument

Description

This garden artificial rock stone is designed to transform any space into a stunning oasis of natural wonder. This outdoor artificial rock finds its place in a vast array of applications, from residential landscapes and backyards to commercial parks. The fiberglass material offers durability, it is waterproof and weather resistant and is able to withstand extreme weather conditions. With its grey tones and authentic appearance, this rock will become the focal point that elevates your outdoor space to new heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.