Shop HOMEROOTS
See all product information
Create Account
Rectangular Teak Lattice Pattern Shower Or Outdoor Bench In Brown Finish
Mfr # 376664
Zoro # G122911830
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Wood
Overall Depth
20 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376664
- Zoro #
- G122911830
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 18 in
- Width (In.)
- 13
Details
- Color
- Brown
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Weight Capacity
- 250 lb
- Style
- Traditional
- Mounting Type
- Freestanding
- Application
- Outdoor
Description
This solid teak stool in a dark finish is beautiful, comfortable and designed for ergonomic support. The cut out handles on the top of the seat assist in easy off and on. The raised support cross bar increases stability and safety. This allows the use of adjustable height foot pad for independent adjustment in height of each leg to accommodate mild sloped shower or deck floors. The 20" ergonomic bench provides a combination of comfort and elegance to your shower, bathroom, patio, or living area. Extensive clinical research has shown that by simply providing arms to assist in lifting out of a chair, the added leverage can increase efficiency by almost 200%. The side arms are designed to be sturdy, and steady to provide that added support and assistance when lifting out of the shower chair. They also provide a handy surface for hanging towels on, and the bench can double as a towel rack once you are out of the shower. The solid teak stool is 20" in length by 13" width, by 18" high. It provides the ability for this teak furniture to be used outdoors as well as indoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.