29" Teak Rectangular Shower Outdoor Bench With Handles In Natural Finish
- Mfr # 376722
- Zoro # G122907895
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Solid Wood
Overall Depth
14 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376722
- Zoro #
- G122907895
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 14 in
- Overall Height
- 18 in
- Width (In.)
- 29 in
Details
- Color
- Natural
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Style
- Traditional
- Mounting Type
- Freestanding
- Application
- Outdoor
- Weight Capacity
- 250 lb
Description
This 29" length classic traditional teak shower bench with cut out handles offers practicality mixed with a contemporary design flair. The included bottom shelf provides extra storage for supplies, toiletries or towels. This stool can be used indoors or outdoors as the construction from genuine teak wood makes it naturally resistant to moisture and bacteria, able to withstand wet and humid environments. The cut out handles add stability and aid in steadiness. Add to your shower, bathroom, or outdoor space for a spa vibe that is both good looking and practical. 18" x 29" x 14"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.