Self Watering Bronze Hanging Basket Flower Planter-10 inch

  • Mfr # QI003891

  • Zoro # G804101924


product price: $37.99
/ea

Key Features

Material
Plastic
Color
Bronze
Length
10.75
Height
23
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003891
Zoro #
G804101924
UPC #
651355238916
Country of Origin
China

Dimensions

Width
10.75
Length
10.75
Height
23
Depth
10.75

Details

Material
Plastic
Color
Bronze
Weight
1.5

Description

Keep your deck in style with this self watering flower pot. This holder will hold your flowers bright and fresh with the easy to fill water port, drainage plug and water indicator. Its constructed with a sturdy plastic material, weather resistant design, adding décor to your patio, balcony, pool, and so on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.