This item is Discontinued.

Gardenised Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs QI003712

This item is Discontinued.

Gardenised

Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs (Discontinued)

Mfr # QI003712
Zoro # G804177332
UPC # 651355237124
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003712
Zoro #
G804177332
UPC #
651355237124
Country of Origin
China

Dimensions

Length
20
Depth (In.)
20
Width
49.5
Height
28.5

Details

Color
Brown
Material
Hardwood
Weight Capacity
30

Description

​​This beautifully designed park bench will add a classical touch to your backyard, lawn, or patio. Crafted with a durable steel frame and a solid wood backrest and seat. This bench comfortably seats up to 3 people and holds up to 500 lbs. This bench adds elegant design to your outdoor living space and provides a relaxing and comfortable lounging for you and your guest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.