Shop All Wire Terminals
Gardner Bender
16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100
Mfr # 10-114N
Zoro # G4878995
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8, #10
- Insulation Color Blue
- Max. Voltage 600V
Product Information
- Brand Gardner Bender
- MFR # 10-114N
- Zoro # G4878995
- UPC # 032076101145
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8, #10 |
Details
Description
Spade Terminal,8 to 10 Stud,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco Swidget WiFi Control Motion Sensor Insert, White (L-WI004UWA-1)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- PASS & SEYMOUR 15A Org Hivis Plug (PS5965OCC20)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- Gardner Bender Wire Terminals