20-153F 16-14 AWG Female Disconnect - 20 Pack
- Mfr # 104128
- Zoro # G704039754
product price:Â
$
20.99
/ea
Key Features
Wire Size
16 to 14 AWG
Material
Vinyl
Color
Blue
Tab Size
0.250 in
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104128
- Zoro #
- G704039754
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 16 to 14 AWG
- Tab Size
- 0.250 in
- Overall Length
- 3.75 in
Details
- Item
- Female Disconnect
- Material
- Vinyl
- Color
- Blue
- Max. Temp.
- 167 Degrees F
- Standards
- CSA Listed, UL Listed
- Features
- Quick and reliable crimp-type wire connections
- Wire Type
- Insulated Wire
Description
Features
- 20 Pack.
- Female Disconnect.
- Fully Insulated.
- 0.250 in. Tab.
- 16-14 AWG.
- Rated At 600V Maximum.
- Temperature Rating 167 Degrees Fahrenheit.
- 75 Degrees Celsius.
- UL Approved.
- Dimension - 3.75 L x 1.88 W x 0.63 H in.
- Item Weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.