22-16 Ga. Insulated Female Disconnect Red 15 pk
- Mfr # 15-151F
- Zoro # G906004062
product price:
$
6.45
/pk of 15, $0.43/ea
Sold in multiples of 2 pks for
$12.90
Key Features
Max (wire)
16
Terminal Type
Disconnect
Min (wire)
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-151F
- Zoro #
- G906004062
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Max (wire)
- 16
- Terminal Type
- Disconnect
- Min (wire)
- 22
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • Dependable and easy to use
- • These disconnects have a vinyl insulated barrel and are rated at 600-volt maximum
- • Crimp-type design
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.