Shop GARDNER BENDER
See all product information
3001561 12-10 AWG Insulated Butt Splice; Yellow - Pack of 15
Mfr # 3001561
Zoro # G103979798
product price:Â $26.59
/eaKey Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3001561
Zoro #
G103979798
UPC #
32076075057
Country of Origin
China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Details
Item
Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Termination Style
Crimp
Description
The vinyl insulation of the 12-10 Gauge Yellow Butt Splices provides temperature protection up to 167 degrees Fahrenheit. These splices are rated for use with 600-Volt connections.
Features- 12-10 AWG Insulated Butt Splice
- Color: Yellow
- Wire Size: 12-10 Gauge
- Wire Type: Insulated
- CSA Listed: Yes
- UL Listed: Yes
- Crimp Type design
- UL and CSA listed for safety
- Vinyl-insulated ring terminal
- Pack of 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.