3/8 in. D Heat Shrink Tubing Red 3 pk
- Mfr # HST-375R
- Zoro # G106004138
product price:
$
7.49
/pk of 3, $2.50/ea
Sold in multiples of 2 pks for
$14.98
Key Features
Standards
UL Listed
Color
Red
Features
Ideal for cable insulation, marking, and bundling. Provides superior mechanical, abrasion, and moisture protection. Flame retardant. Resists common fluids and solvents. UL Listed
Tubing Diameter (In.)
0.375 in
Length (ft)
0.33 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HST-375R
- Zoro #
- G106004138
- UPC #
- -
- Country of Origin
- China
- Item
- Thin-Wall Polyolefin
- Standards
- UL Listed
- Color
- Red
- Features
- Ideal for cable insulation, marking, and bundling. Provides superior mechanical, abrasion, and moisture protection. Flame retardant. Resists common fluids and solvents. UL Listed
Dimensions
- Tubing Diameter (In.)
- 0.375 in
- Length (ft)
- 0.33 ft
Description
The Gardner Bender 3/8 inch heat shrink tubing provides abrasion and moisture protection for electrical wire and cable. This tubing is constructed of flame retardant polyolefin.
- • 600 volt/mil dielectric strength
- • Self-extinguishing tubing will not drip, crack or flow when heated to shrink temperatures
- • Built-in "safe test" feature assures batteries are operating properly
- • Compact design fits in shirt pocket
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.