1/2 in. D Heat Shrink Tubing White 3 pk
- Mfr # HST-500W
- Zoro # G806004186
product price:
$
6.25
/pk
Sold in multiples of 2 pks for
$12.50
Key Features
Temperature Range
-55 to 135 deg C
Standards
CSA Listed
Heating Element Material
Polyolefin
Height
1 in
Solvent Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HST-500W
- Zoro #
- G806004186
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Shrink Tubing
- Temperature Range
- -55 to 135 deg C
- Standards
- CSA Listed
- Heating Element Material
- Polyolefin
- Solvent Resistant
- Yes
- Color
- White
- Shrink Temperature
- 480 °F
- Flame Retardant
- Yes
Dimensions
- Height
- 1 in
- Width
- 4 in
- Diameter
- 1/2 in
- Pre Shrink Diameter
- 1/2 in
- Post Shrink Diameter
- 1/4 in
- Length
- 4 in
Description
The 1/2 in. white polyolefin heat shrink tubing is made from flame-retardant polyolefin and resists common fluids and solvents. This heat shrink tubing provides excellent protection from mechanical abrasion and moisture and features a dielectric strength of 600 mils.
- • Repairs, strengthens and protects cable insulation to ensure strong connections
- • Easy to use
- • Ideal for general purposes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.