1/2 in. D Heat Shrink Tubing Red 3 pk
- Mfr # HST-500R
- Zoro # G606004225
product price:
$
6.85
/pk of 3, $2.28/ea
Sold in multiples of 2 pks for
$13.70
Key Features
Temperature Range
-55 to 135 deg C
Standards
CSA Listed
Heating Element Material
Polyolefin
Height
1 in
Shrink Temperature
480 °F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HST-500R
- Zoro #
- G606004225
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Shrink Tubing
- Temperature Range
- -55 to 135 deg C
- Standards
- CSA Listed
- Heating Element Material
- Polyolefin
- Shrink Temperature
- 480 °F
- Color
- Red
- Flame Retardant
- Yes
Dimensions
- Height
- 1 in
- Length
- 4 in
- Diameter
- 1/2 in
- Post Shrink Diameter
- 1/4 in
- Width
- 4.6 in
- Pre Shrink Diameter
- 1/2 in
Description
Heat shrink tubing provides abrasion and moisture protection for electrical wire and cable. Ideal for general purposes uses including adding perspiration-resistant grip to tool and sporting handles or sealing rope ends. Excellent product to repair appliance, extension or small electronic cords that are exposing bare wires.
- • Self extinguishing tubing will not drip, crack or flow when heated to shrink temperatures
- • Flame retardant polyolefin construction resists common fluids and solvents
- • Repairs, strengthens and protects cable insulation to ensure strong connections
- • 2:1 shrink ratio means tubing shrinks to 1/2 it's ID (inner diameter) size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.