Zoro Homepage

4-Function Digital Multimeter

  • Mfr # GDT-3190

  • Zoro # G821860712


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDT-3190
Zoro #
G821860712
UPC #
32076068370
Country of Origin
China

Description

When youre ready to add a multi-meter to your toolbox this unit is an excellent choice. Designed to work on most household appliances and equipped with an easy-to-read 3.5 inch digital display this Gardner Bender multimeter features rubber housing to promote a steadfast comfortable grip. Engineered with four testing functions; AC Voltage to 500V DC Voltage to 600V Resistance to 2 meg Ohms and Battery Testing for 1.5V 9V and 12V batteries. The 16 position manual ranging smooth rotary dial helps achieve precise and accurate readings and the low battery indicator with auto-off function helps prolong the battery life. The durable housing with a rubber boot is not only drop resistant to 6 ft and crush rated to 150 lbs but also features wrap-around lead holders. Snap-in probes are spaced to fit a standard outlet for quick and easy testing. Tight and secure input jacks keep the included 26 test leads fixed firmly in place during testing. The unit comes pre-packaged with leads and includes a Tester is rated CAT III 600V and conforms to UL 61010-1 standards and certified to CAN/CSA C22.2. (Requires 9V battery - not included)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.