Shop GARDNER BENDER
See all product information
Create Account
6 Ga. Insulated Wire Ring Terminal Blue 4 pk
- Mfr # 14-097
- Zoro # G606431304
product price:
$
9.39
/ea
Key Features
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Maximum Operating Temperature
167 Degrees F
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-097
- Zoro #
- G606431304
- UPC #
- 32076046194
- Country of Origin
- China
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Termination Style
- Crimp Termination Only
- Insulation Type
- Vinyl
- Maximum Operating Temperature
- 167 Degrees F
- Insulation Coverage
- Partial Coverage
- Maximum Voltage
- 600V
- Standards
- cULus Listed
- Insulation Color
- Blue
Dimensions
- Stud Size
- 1/2 in
- Minimum Wire Size
- 6 AWG
- Maximum Wire Size
- 6 AWG
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • Quick and reliable crimp-type wire connections
- • Easy to use
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.