Gardner Bender
6" L Cable Tie Black PK 100
- Zoro #: G4879747
- Mfr #: 46-206UVB
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.63
Gardner Bender #46-206UVB Specifications
- Zoro #: G4879747
- Mfr #: 46-206UVB
- Length: 6"
- Color: Black
- Width: 0.13"
- Item: Cable Tie
- Tensile Strength: 30 lb.
- Material: Nylon 6/6
- Basic Material: Plastic
- Thickness: 0.055"
- Package Quantity: 100
- Country of Origin (subject to change): China
Description
Cable Tie,6 In.,30 lb.,Black,PK100, Package Quantity 100
Reviews of Gardner Bender #46-206UVB
Explore more
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 45-536UVBSP
- GARDNER BENDER Gardner Bender 623-46-412 12 in. Natural Heavy-Duty Cable Tie 623-46-412
- GARDNER BENDER Gardner Bender 221003 4 in. Light Duty Cable Tie; Red 221003
- GARDNER BENDER 12" L Releasable Cable Tie 50 lb PK 10 47-111
- GARDNER BENDER Gb-Gardner Bender 45-515UVB Heavy Duty Cable Tie 15 In. Black 5907241
- GARDNER BENDER Gardner Bender 46-436 Heavy-Duty Cable Tie, 36" (175 Lb) - 50 pk. 46-436
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 46-314UVBSC
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 TY29M
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 NW-16-G10-BK
- Gardner Bender Cable Ties