Gardner Bender
8" L Cable Tie PK 100
- Zoro #: G4879695
- Mfr #: 46-308
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Item: Cable Tie
- Tensile Strength: 75 lb.
- Package Quantity: 100
$3.80
Pk of 100, $0.04/ea
Subtotal: $3.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #46-308 Specifications
- Zoro #: G4879695
- Mfr #: 46-308
- UPC #: 032076463083
- Length: 8"
- Item: Cable Tie
- Tensile Strength: 75 lb.
- Package Quantity: 100
- Country of Origin (subject to change): China
Description
Cable Tie,8 In.,75 lb.,PK100, Package Quantity 100
Reviews of Gardner Bender #46-308
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER #4/0 Seu Cable Straps GSE-402
- GARDNER BENDER Cable Tie, HeavyDuty, 36", 175 lb., Nat, PK10 45-536SP
- GARDNER BENDER 11" L Cable Tie Black PK 100 46-210UVB
- GARDNER BENDER Cable Tie, 304 Stainless Steel, Silver 45-312SS
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Natural 45-308SC
- GARDNER BENDER 12" L Releasable Cable Tie 50 lb Black PK 10 47-111UVB
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 46-314UVBSC
- STRONGHOLD Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (300 Pack), 300PK SMP18A-3X0
- MITEK Strap Tie 1-1/4X9In Md Dty 16G ST9
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie OR PK 10 H-09-010-O-WO
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL W-75-HRL-BU
- Gardner Bender Cable Ties