Gardner Bender
24" L Heavy Duty Cable Tie PK 10
- Zoro #: G4880036
- Mfr #: 45-524
Hover or click to zoom Tap to zoom
Key Features
- Length: 24"
- Color: natural
- Width: 23/64"
- Item: Cable Tie
- Tensile Strength: 175 lb.
- Material: Nylon 6/6
- Cable Tie Duty: Heavy Duty
- Basic Material: Plastic
$3.38
Pk of 10, $0.34/ea
Subtotal: $3.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gardner Bender #45-524 Specifications
- Zoro #: G4880036
- Mfr #: 45-524
- UPC #: 032076056698
- Length: 24"
- Color: natural
- Width: 23/64"
- Item: Cable Tie
- Tensile Strength: 175 lb.
- Material: Nylon 6/6
- Cable Tie Duty: Heavy Duty
- Basic Material: Plastic
- Package Quantity: 10
- Thickness: 0.07"
- Shop By: Closeouts
- Country of Origin (subject to change): China
Description
Cable Tie,Heavy-Duty,24 In.,175 lb.,PK10, Package Quantity 10
Reviews of Gardner Bender #45-524
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDNER BENDER 7 in. L Black Cable Tie 20 pk 46-308UVBMP
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 10 45-548
- GARDNER BENDER GB 49-448P Heavy-Duty Cable Tie, Plenum, Natural 49-448P
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK 46-311GSC
- GARDNER BENDER TIES CABLE 8"" BLK100PK 46-308UVB
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Natural PK 20 46-308MP
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 46-314UVBSC
- RIP-TIE Heavy Duty Strap, Orange, 1"x14", PK10 S-21-010-O
- PANDUIT 14.3" L Cable Tie Silver PK 50 MLT4H-LPAL
- BELDEN HOOK AND LOOP SADDLE TIE, 25/PK, NXPAAS1B, PK 25 AX100781
- PANDUIT Cable Tie Mount, Snap-In, #6 Screw (M3), SMS-S6-D
- Gardner Bender Cable Ties