Zoro Homepage

Fork Terminal, #8 Stud Size, 18 AWG, 600 V, Red, 6 PK

  • Mfr # AMT-4110

  • Zoro # G6926777


product price: $5.69
/pk 6, $0.95/ea
Sold in multiples of 2 for $11.38

Key Features

Insulation Color
Red
Minimum Wire Size
22 AWG
Stud Size
#8
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-4110
Zoro #
G6926777
UPC #
032076074821
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8

Details

Item
Fork Terminal
Insulation Color
Red
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees C
Standards
UL and CSA safety listings

Description

Spade Terminal Heat Shrink,22-18 AWG,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.