Zoro Homepage

Fork Terminal, #8 Stud Size, 18 AWG, Heat Shrink Insulated, Red, 3 PK

  • Mfr # AMT-110

  • Zoro # G6926801


product price: $6.89
/pk 3, $2.30/ea

Key Features

Terminal Shape
Fork
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-110
Zoro #
G6926801
UPC #
032076052744
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Heat Shrink
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
105 Degrees C
Shrink Ratio
2.5:1

Description

Spade Terminal Heat Shrink,22-18 AWG,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.