Shop All Cable Ties
Gardner Bender
Gardner Bender 45-524. 24 in. Heavy Duty Cable Tie - 10 Pack; White
Mfr # 107440
Zoro # G703694862
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardner Bender
- MFR # 107440
- Zoro # G703694862
- Country of Origin China
- Category Cable Ties
Description
Features
- 10 Pack.
- 24 in. Heavy Duty Cable Tie.
- Nylon.
- 175 LB Tensile Strength.
- Military Approved.
- Bag.
- Color - White.
- Dimension - 28 L x 3.2 W x 0.5 H in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CRS20WTR)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 125V (HBL330R4W)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Blue color - Nylon - 18 Lbs Tensile Strength (CT204CL-BLUE)
- Gardner Bender Cable Ties