Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 3 in, 160 PK

  • Mfr # HST-ASTB

  • Zoro # G6928299


product price:  $17.29
/pk 160, $0.11/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 to 1/8 in
Material
Polyolefin
Color
Black
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST-ASTB
Zoro #
G6928299
UPC #
032076077914
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 to 1/8 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C

Description

Heat Shrink Tubing,1/4-1/8 In.,3 In.L,PK160, Package Quantity 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.