Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V

  • Mfr # 20-107

  • Zoro # G3851177


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF
Hole Diameter
0.2595 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-107
Zoro #
G3851177
UPC #
32076050023
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Hole Diameter
0.2595 in

Details

Item
Ring Terminal
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF

Description

The fast and always reliable Gardner Bender type crimp wire terminals feature color-coded barrels indicating standard wire gauge sizes. Available in ring, spade, disconnect and ball styles. Temperature ratings for the complete line are 75°C (167°F). You will find different terminals for various circuit protection devices, all insulated to last in any environment.


  • • Vinyl insulated barrels offer a high degree of protection and a maximum rated capacity of 600V
  • • GB terminals are the best in the industry in terms of quality and durability
  • • Long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.