Zoro Homepage

Ring Terminal, 600 V, 4 AWG Wire, 38 in Stud, Vinyl Insulation, Yellow

  • Mfr # 14-098

  • Zoro # G607450724


product price: $8.15
/ea

Key Features

Terminal Shape
Ring
Insulation Type
Vinyl
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-098
Zoro #
G607450724
UPC #
32076046200
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
3/8 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Vinyl

Description

GB Ring Terminal, 600 V, 4 AWG Wire, Vinyl Insulation, 38 in Stud, Yellow

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.