
Spade Terminal, 600 V, 22 to 18 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Red
Mfr # 20-111
Zoro # G507450701
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
Key Features
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-111
Zoro #
G507450701
UPC #
32076050047
Country of Origin
Taiwan, Province of China
Dimensions
Minimum Wire Size
22 AWG
Details
Item
Fork Terminal
Insulation Type
Vinyl
Description
These terminals are constructed with heat shrink insulation adhesive lines to waterproof and environmentally seal electrical connections when crimped and heated
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.