Twist-On Wire Connector, 14 to 12 AWG Max, Red, 25 PK
Mfr # 25-086
Zoro # G6927617
product price: $2.99
/pk 25, $0.12/eaSold in multiples of 3 for $8.97
Key Features
Color
Red
Maximum Wire Size
14 to 12 AWG
Wire Type
Copper Wire
Length
1-1/4 in
Standards
CSA Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-086
Zoro #
G6927617
UPC #
032076002626
Country of Origin
China
Dimensions
Maximum Wire Size
14 to 12 AWG
Length
1-1/4 in
Width
29/32 in
Height
4.49 in
Details
Item
Twist-On Wire Connector
Color
Red
Wire Type
Copper Wire
Standards
CSA Listed, UL Listed
Material
Plastic
Features
Twist-on wire connectors with nylon housing and square-wire spring for secure copper-to-copper connections up to 600V.
Description
Wire Connector,Red,#86,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.