WingGard Small Yellow 22 AWG to 10 AWG Wire Connector, 6PK

  • Mfr # 19-084

  • Zoro # G621861544


product price: $3.59
/pk 6, $0.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-084
Zoro #
G621861544
UPC #
32076190842
Country of Origin
United States

Description

GB WingGard wire connectors make quick secure connections with easy-on wing-type design providing positive continuity between conductors. The expandable square wire spring creates a strong vibration-resistant connection. Their tough thermoplastic shell shields against environmental extremes. The color-coded high dielectric shell features a deep skirt design to prevent exposure of bare wire while providing superior flash-over protection. Splices copper-to-copper. GB connectors comply with Federal specification W-5-610d and are UL486C listed and CSA (Canadian Standards Association) certified. The connector is flame-retardant nonporous and noncorrossive and resists surface cracking and chemical action. Temperature rated to 221 degrees Fahrenheit. UL (Underwriters Laboratories) listed.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.