Zoro Homepage

Post Driver Accessories, 2-1/2

  • Mfr # 301425

  • Zoro # G703859001


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Includes
This short chuck is required for use with any Multi-Pro Square Drive Cap
For Use With
Rhino Multi-Pro Square Anchor Chuck Tube
Use With Post Driver No.
Use Adapter with Drive Cap Numbers 300932, 300958, 300959 or 300960 to drive square tubing with the Rhino GPD45 Multi Pro from 1-3/4 in to 2-1/2 in, depending on optional drive cap use
Size
2-1/2 in
Accessory Type
Square Tube Chuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301425
Zoro #
G703859001
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2-1/2 in
Overall Width
2 1/2 in

Details

Item
Square Anchor Chuck
Includes
This short chuck is required for use with any Multi-Pro Square Drive Cap
For Use With
Rhino Multi-Pro Square Anchor Chuck Tube
Use With Post Driver No.
Use Adapter with Drive Cap Numbers 300932, 300958, 300959 or 300960 to drive square tubing with the Rhino GPD45 Multi Pro from 1-3/4 in to 2-1/2 in, depending on optional drive cap use
Accessory Type
Square Tube Chuck
Compatible Post Driver Manufacturer Model Number
300932, 300958, 300959, 300960
Product Type
Square Tube Chuck
Compatible Product Type
Rhino Multi Pro Square Anchor Chuck Tube

Description

Driver Chuck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.