Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
Mfr # 29502-4110
Zoro # G723360716
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
4,500 fpm
Gap Diameter
0.4375 in
Includes Drain Groove
Drain Groove Included
Minimum Operating Temperature
-22 Degrees F
Inside Diameter
1.877 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29502-4110
- Zoro #
- G723360716
- UPC #
- 717744172428
- Country of Origin
- United States
- Maximum Speed
- 4,500 fpm
- Includes Drain Groove
- Drain Groove Included
- Minimum Operating Temperature
- -22 Degrees F
- Item
- Labyrinth Seal
- Maximum Operating Temperature
- 400 Degrees F
Description
Labyrinth Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.