Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29507-4106
- Zoro # G423358440
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
400 Degrees F
Includes Drain Groove
Drain Groove Included
Body Width
0.626 in
Outside Diameter
1.25 in
Maximum Speed
4,500 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29507-4106
- Zoro #
- G423358440
- UPC #
- 717744166687
- Country of Origin
- United States
Dimensions
- Body Width
- 0.626 in
- Outside Diameter
- 1.25 in
- Gap Diameter
- 0.1875 in
- Inside Diameter
- 0.875 in
Details
- Maximum Operating Temperature
- 400 Degrees F
- Item
- Labyrinth Seal
- Includes Drain Groove
- Drain Groove Included
- Maximum Speed
- 4,500 fpm
- Minimum Operating Temperature
- -22 Degrees F
Description
Labyrinth Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.