Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
Mfr # 29602-4124
Zoro # G523356049
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
400 Degrees F
Body Width
0.7 in
Gap Diameter
0.375 in
Outside Diameter
2.626 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29602-4124
- Zoro #
- G523356049
- UPC #
- 717744570217
- Country of Origin
- United States
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Item
- Labyrinth Seal
- Maximum Speed
- 12,000 fpm
- Includes Drain Groove
- Drain Groove Included
Description
Labyrinth Seal