Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
Mfr # 29602-4112
Zoro # G723353046
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-22 Degrees F
Inside Diameter
2.377 in
Outside Diameter
3.251 in
Includes Drain Groove
Drain Groove Included
Gap Diameter
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29602-4112
- Zoro #
- G723353046
- UPC #
- 717744570163
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 2.377 in
- Outside Diameter
- 3.251 in
- Gap Diameter
- 0.4375 in
- Body Width
- 0.7 in
Details
- Minimum Operating Temperature
- -22 Degrees F
- Includes Drain Groove
- Drain Groove Included
- Item
- Labyrinth Seal
- Maximum Speed
- 12,000 fpm
- Maximum Operating Temperature
- 400 Degrees F
Description
Labyrinth Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov