Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29602-4111
- Zoro # G923360004
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Body Width
0.7 in
Gap Diameter
0.375 in
Includes Drain Groove
Drain Groove Included
Maximum Speed
12,000 fpm
Outside Diameter
3.251 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29602-4111
- Zoro #
- G923360004
- UPC #
- 717744570156
- Country of Origin
- United States
Dimensions
- Body Width
- 0.7 in
- Gap Diameter
- 0.375 in
- Outside Diameter
- 3.251 in
- Inside Diameter
- 2.502 in
Details
- Item
- Labyrinth Seal
- Includes Drain Groove
- Drain Groove Included
- Maximum Speed
- 12,000 fpm
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
Description
Labyrinth Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.