Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29502-4104
- Zoro # G623358424
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
4,500 fpm
Inside Diameter
1.377 in
Maximum Operating Temperature
400 Degrees F
Gap Diameter
0.73 in
Includes Drain Groove
Drain Groove Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29502-4104
- Zoro #
- G623358424
- UPC #
- 717744167462
- Country of Origin
- United States
- Maximum Speed
- 4,500 fpm
- Maximum Operating Temperature
- 400 Degrees F
- Item
- Labyrinth Seal
- Includes Drain Groove
- Drain Groove Included
- Minimum Operating Temperature
- -22 Degrees F
Description
Labyrinth Seal