Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29607-4106
- Zoro # G723354173
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
12,000 fpm
Gap Diameter
0.1875 in
Outside Diameter
1.25 in
Body Width
0.626 in
Inside Diameter
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29607-4106
- Zoro #
- G723354173
- UPC #
- 717744570309
- Country of Origin
- United States
- Maximum Speed
- 12,000 fpm
- Item
- Labyrinth Seal
- Includes Drain Groove
- Drain Groove Included
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
Description
Labyrinth Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.