Crossover Walkway Platform, 95" Base
- Mfr # 433-803-001
- Zoro # G224152346
product price:Â
$
7,060.99
/ea
Key Features
Platform Width
36 in
Material
Steel
Assembly
Unassembled
Product Type
Crossover Bridge
Climbing Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-803-001
- Zoro #
- G224152346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Width
- 36 in
- Handrail Height
- 34 in
- Overall Height
- 62.5 in
- Reach Height - Maximum
- 8.5 ft
- Platform Depth
- 36 in
- Platform Height
- 38 in
Details
- Material
- Steel
- Item
- Crossover Walkway Platform
- Assembly
- Unassembled
- Product Type
- Crossover Bridge
- Climbing Angle
- 45 Degrees
- Number of Steps
- 4
- Color
- Yellow
- Base Span
- 95 in
- Tread Type
- Smooth
- Load Capacity - Maximum
- 40 lb/sq ft
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Platform Height 38 in, Platform Depth 36 in, Number of Steps 4, Overall Height 62.5 in, Handrail Height 34 in, Climbing Angle 45 Degrees , Material Steel, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.