Shop All Mezzanines
Garlock Safety Systems
Mezzanine Pivot Safety Gate, Steel, 44in H
Mfr # 431001001
Zoro # G3360239
product price: $4,953.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,953.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Opening Width 5 ft
- Mounting Location Floor Mount
- Material Steel
- Operation Manual
Product Information
- Brand Garlock Safety Systems
- MFR # 431001001
- Zoro # G3360239
- Country of Origin United States
- Category Mezzanines
Dimensions
Opening Width | 5 ft |
Height | 44" |
Gate Height | 42 in |
Overall Height | 83 1/4 in |
Overall Width | 75 in |
Details
Description
Access Protection, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Overall Height 83 1/4 in, Overall Width 75 in, Assembled Partially Assembled, Lockable No, Includes (2) Counteracting Cantilevered Gates, Hinge Frame with Differential Gears, Latch Side Frame, Folding Gate No, Mounting Location Floor, Opening Width 5 ft, Includes Bollards No, Includes Lock No, OSHA 1910.29(b), OSHA 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBULL Black Bull SMD1500 1500 lbs Steel Snowmobile Dolly Set (SMD1500)
- LOOS Eye End Fitting, 304 S.S, Size 1/8 (MS20668-4)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6236-2)
- BEN-MOR CABLES Mini Winch Tightener (C78005V)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- Garlock Safety Systems Mezzanines