Shop GARLOCK SAFETY SYSTEMS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Warning Line with Bases, 100 ft Line
- Mfr # 436-002-601
- Zoro # G616572523
product price:Â
$
3,132.99
/ea
Key Features
Color
Yellow
Flag Material
Plastic
Number of Stanchions Included
1
Overall Line Length
100 ft
Base Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 436-002-601
- Zoro #
- G616572523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Line Length
- 100 ft
- Base Width
- 9 1/2 in
- Overall Height
- 39 in
- Base Depth
- 7 1/8 in
Details
- Item
- Warning Line with Bases
- Color
- Yellow
- Flag Material
- Plastic
- Number of Stanchions Included
- 1
- For Use With
- Y
- Series
- Everlast 200
- Mounting Hardware Required
- Yes
- Number of Bases Included
- 3
- Includes Mounting Hardware
- Yes
- Warning Line Component
- Warning Line System
- Standards
- OSHA
- Installation Type
- Permanent
- Fold-Down Capable
- Yes
- Finish
- Zinc Plated
- Warning Line Material
- Stainless Steel
- Includes
- (3) Bases, 100 ft of Hard Plastic Flags, Hardware, Pad, Pin, Stanchion
- Wire Color
- Yellow
- Compatible Product Type
- Y
Description
Warning Line with Bases, Color Yellow, Finish Zinc Plated, Flag Material Plastic, Fold-Down Capable Yes, For Use With Y, Includes (3) Bases, 100 ft of Hard Plastic Flags, Hardware, Pad, Pin, Stanchion, Installation Type Permanent, Mounting Type Freestanding, Overall Height 39 in, Overall Line Length 100 ft, Series Everlast 200, Warning Line Component Warning Line System, Base Depth 7 1/8 in, Base Width 9 1/2 in, Includes Mounting Hardware Yes, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.