GARMIN, GPSMAP 62ST, Silver/Black
- Mfr # 010-00868-02
- Zoro # G3154675
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Black
Display Width (In.)
1.43 in
Height (In.)
6.3 in
Width (In.)
2.4 in
Power Source
(2) AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 010-00868-02
- Zoro #
- G3154675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- GPS Navigation System
- Color
- Silver/Black
- Power Source
- (2) AA
- Includes
- Carabiner Clip, Unit, USB Cable
- Display Type
- TFT
Dimensions
- Display Width (In.)
- 1.43 in
- Height (In.)
- 6.3 in
- Width (In.)
- 2.4 in
- Depth (In.)
- 1.4 in
- Display Height (In.)
- 2.15 in
- Overall Height
- 6 19/64 in
- Display Width
- 1 7/16 in
- Display Height
- 2 5/32 in
- Overall Width
- 2 13/32 in
- Overall Depth
- 1 13/32 in
Description
GPS Navigation System, Display Height 2 5/32 in, Display Width 1 7/16 in, Silver/Black, Power Source (2) AA, Display Type TFT, Overall Height 6 19/64 in, Overall Width 2 13/32 in, Overall Depth 1 13/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.