Shop GARMIN
See all product information
Create Account
GPS Unit
- Mfr # DEZLCAM725
- Zoro # G622738487
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Subscription Fee
Yes
Overall Depth
1 3/8 in
Display Width
6 in
Display Type
TFT
Power Source - TS Only
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEZLCAM725
- Zoro #
- G622738487
- UPC #
- 753759335489
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 1 3/8 in
- Display Width
- 6 in
- Display Size
- 7 in
- Overall Height
- 4 11/64 in
- Overall Width
- 6 31/32 in
- Display Height
- 3 1/2 in
- Fits Chest Size
Details
- Subscription Fee
- Yes
- Display Type
- TFT
- Power Source - TS Only
- Battery
- Color
- Black
- GPS Type
- Truck Routing
- Information Displayed
- Item
- GPS Navigation Unit
- Features
- Includes
- Pre-Installed 16 GB MicroSD(TM) Card, USB-C Vehicle Power Cable With 12 V Adapter, Vehicle Suction Cup Mount
- Power Source
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
GPS Navigation Unit, Mounting Type Cup Holder, Display Height 3 1/2 in, Display Width 6 in, Black, Power Source Battery, Display Type TFT, Overall Height 4 11/64 in, Overall Width 6 31/32 in, Display Size 7 in, GPS Type Truck Routing, Overall Depth 1 3/8 in, Subscription Fee Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.