Zoro Homepage

Ball End Mill, Center Cutting High Performance, Series: V4B, 1/4 in Diameter Cutter

  • Mfr # 50678

  • Zoro # G116071335


product price: $57.65
/ea

Key Features

Overall Length
3 in
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50678
Zoro #
G116071335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
3/8 in

Details

Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Flute Type
Variable Helix

Description

Ball End Mill, Center Cutting High Performance, Series: V4B, 1/4 in Diameter Cutter, 3 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Variable Helix Flute, 1/4 in Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.