Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Single End Standard Length, Series: 920M, 5 mm Diameter Cutter

  • Mfr # 47090

  • Zoro # G616075420


product price: $24.99
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
63 mm
Helix Angle
30°
Length of Cut
16 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47090
Zoro #
G616075420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
16 mm
Shank Length
47 mm

Details

Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
2
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 920M, 5 mm Diameter Cutter, 63 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 47 mm Shank Length, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.