
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 10 mm Diameter Cutter
Mfr # 99210
Zoro # G116077306
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
10 mm
Length of Cut
38 mm
Number of Flutes
4
Overall Length
150 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99210
Zoro #
G116077306
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
10 mm
Length of Cut
38 mm
Overall Length
150 mm
Details
Number of Flutes
4
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 10 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.